OUELLET CANADA INC 07640-C14-BB TOWEL WARMER ADAGIO WHI600/1400W 240V
Description
Adagio towel warmer. Convection, X-shaped, mono-block element made of surface-treated extruded aluminium. Fan-forced heat on demand. Low-thermal-mass heating element combined with low-pressure centrifugal blower. Thermal protection, convection automatic reset overheat protection. Fan-forced heat resettable overheat protection. Reset by turning heater off.
Specifications
Brand Name | Ouellet | Sub Brand | Adagio |
Item Name | Towel Warmer | Voltage Rating | 240 V |
Wattage | 600/1400 W | Housing Material | Steel |
Color/Finish | White/Epoxy Polyester Powder Coated | Dimensions | 13-3/8 in W x 4 in D x 26-3/8 in H |
Weight | 9.1 kg |
Packages
1 - UNIT - 1 |