VENMAR VENTILATION 854 Filter for 10" Exhaust Fans
Description
Replacement filter for use with 10 inch exhaust fans.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Grease Filter |
Type | Replacement | Material | Aluminum Mesh |
Dimensions | 11-1/2 in W x 11-1/2 in D | Packaging Quantity | 6/Pack |
For Use With | 10 in Exhaust Fans | Application | For 10 in Exhaust Fans |
UPC | 784891992827 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |