![bro345](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14139038.jpg?preset=medium)
VENMAR VENTILATION 345 1200CFM Broan® Attic Ventilator, Black Dome
Description
Powered attic ventilator, 3.2 A, 1/10 HP, Thermostatically controlled, Cools attics and reduces running time for air conditioners during hot weather, Also tends to shorten the air conditioning season during spring and fall, Energy consumption of air conditioners may be reduced up to 30%, ABS plastic doom provides ultraviolet protection, Mesh bird screen, 7-7/8 inch high, 23-3/16 inch dome diameter.
Specifications
Brand Name | Broan-Nutone | Item Name | Attic Ventilator |
Type | Powered | Voltage Rating | 120 V |
Amperage Rating | 3.2 A | Air Flow | 1200 ft³/min |
Speed Rating | 1100 r/min | Color | Black Dome |
Dimensions | 23-3/16 in dia x 7-7/8 in H | Housing Material | ABS |
Temperature Rating | 10 - 15 °C | Mounting | Roof |
Warranty | 1 yr | Standards | HVI Certified, CSA Certified |
UPC | 055321680011 |
Packages
1 - UNIT - 1 |