![airbfq80](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/109372867.jpg?preset=medium)
80CFM 2.0 Sones Snap-In Exhaust Fan, White
Description
High performance white 80 CFM ceiling bath fan. Snap-in system reduces installation time. Perfect for standard size bathrooms or smaller master bathrooms. Plastic housing won't rust or corrode over time.
Specifications
Brand Name | Air King | Item Name | Bathroom Exhaust Fan |
Flow Rate | 80 ft³/min | Duct Diameter | 4 in |
Voltage Rating | 120 V | Amperage Rating | 0.3 A |
Power Rating | 29 W | Frequency Rating | 60 Hz |
Housing Length | 9-1/8 in | Housing Width | 8-11/16 in |
Housing Height | 4-3/4 in | Housing Material | Plastic |
Mounting Type | Ceiling | Noise Level | 2 Sones |
Color | White | Standards | UL Listed, ASHRAE 62.2 |
Packages
1 - UNIT - 1 |