Abbotsford
bro509n

VENMAR VENTILATION 8 inch 180CFM 6.5 Sones Through Wall Ventilation Fan with White Square Plastic Grille

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:509N

Description

Eliminate cooking fumes, tobacco smoke or excess humidity with Broan utility fans. All feature powerful, permanently lubricated motors in rugged steel housings. Attractive low profile white polymeric grilles can be painted to match the surrounding wall colour. Efficient ventilation for a variety of applications.FEATURES & BENEFITS:• 180 CFM 6.5 Sones. (HVI)• Specially designed polymeric fan blade.• Rugged steel housing with slim profile. Housing adjusts to fit walls from 4-1/2" to 9-1/2" thick.• Built-in damper minimizes backdrafts.• cUL listed for kitchen use when used with optional aluminum filter 99010042.

Specifications

Brand Name Broan-Nutone Color White
UPC 055321620048

Packages

1 - UNIT - 1