VENMAR VENTILATION 8 inch 160CFM Broan Side Discharge Fan, White Square Plastic Grille
Description
Efficient, high-performance ventilation for a variety of wall or ceiling installations. Eliminate humidity from laundry rooms, tobacco smoke from rec rooms, fumes from workshops or cooking fumes from kitchens with Broan's utility ventilators. Contemporary styled grille complements modern decor. Motor assembly offers fast, easy twist-lock installation. Permanently lubricated, thermally protected, plug-in motor. Specially designed fan blade stays in balance - will not distort. Steel housing 25 gage finished with rugged electrically bonded epoxy paint. Built-in backdraft damper.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Square Grille, Side Discharge | Flow Rate | 160 ft³/min |
Duct Diameter | 3-1/4 x 10 in | Voltage Rating | 120 V |
Amperage Rating | 1.8 A | Grille Length | 11-1/2 in |
Grille Width | 11-1/2 in | Grille Material | Polymer |
Housing Length | 14 in | Housing Width | 12 in |
Housing Height | 3-1/4 in | Housing Material | Steel |
Mounting Type | Ceiling | Noise Level | 5 |
Color | White | Includes | Adjustable Mounting Brackets |
Standards | cUL Listed, CSA, HVI 2100 Certified | Application | For Kitchens, Laundry Rooms, Recreation Rooms and Workshops |
UPC | 055321620024 |
Packages
1 - UNIT - 1 |