![bro770](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14277565.jpg?preset=medium)
VENMAR VENTILATION 770 50CFM, Broan® 1.5 Sones Ventilation Fan
Description
Ventilation fan, ENERGY STARĀ®, 1.5 sones, Rugged, 26 gauge galvanized steel housing, Integral key-holed mounting brackets for easy, secure installation directly to joist, 4 inch ducting, Plug-in, permanently lubricated motor blower, Engineered resin grille, Fits in 2x6 inch ceiling construction, 8-1/4(D)x8(W)x5-3/4(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Flow Rate | 50 ft³/min | Duct Diameter | 4 in |
Housing Length | 8-1/4 in | Housing Width | 8 in |
Housing Height | 5-3/4 in | Housing Material | Rugged 26 ga Galvanized Steel |
Mounting Type | Ceiling | Noise Level | 1.5 |
Standards | Energy Star Certified | UPC | 026715199518 |
Packages
1 - UNIT - 1 |