VENMAR VENTILATION 784 80CFM 2.0 Sones Energy Star Qualified Fan
Description
Ventilation fan, ENERGY STARĀ®, 2 sones, Rugged, 26 gauge galvanized steel housing, Integral key-holed mounting brackets for easy, secure installation directly to joist, 4 inch ducting, Plug-in, permanently lubricated motor blower, Engineered resin grille, Fits in 2x6 inch ceiling construction, 8-1/4(D)x8(W)x5-3/4(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Rectangular Grill | Flow Rate | 80 ft³/min at 0.1 in SP, 65 ft³/min at 0.25 in SP |
Duct Diameter | 4 in | Amperage Rating | 0.3 A |
Power Rating | 26.1 W | Grille Length | 11-1/8 in |
Grille Width | 11-3/8 in | Grille Material | Polymeric |
Housing Length | 8 in | Housing Width | 8-1/4 in |
Housing Height | 5-3/4 in | Housing Material | Rugged 26 ga Galvanized Steel |
Mounting Type | Ceiling | Noise Level | 2 |
Color | White | For Use With | Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit |
Standards | CSA Certified, HVI 2100 Certified, cULus Listed, Energy Star Certified | Application | For Bathrooms Up to 75 ft² |
UPC | 026715194193 |
Packages
1 - UNIT - 1 |