
VENMAR VENTILATION A110 110CFM 2.0 Sones INVENT Series Single-Speed Bathroom Exhaust Fan
Description
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.
Specifications
Brand Name | Broan-Nutone | Item Name | Bathroom Exhaust Fan |
Type | 1-Speed | Flow Rate | 110 ft³/min |
Duct Diameter | 4 in | Voltage Rating | 120 V |
Amperage Rating | 0.4 A | Power Rating | 47.3 W |
Frequency Rating | 60 Hz | Phase | 1 |
Grille Length | 11-3/8 in | Grille Width | 12 in |
Grille Material | Polymeric | Housing Length | 9-1/4 in |
Housing Width | 10 in | Housing Height | 5-3/4 in |
Housing Material | Galvanized Steel | Mounting Type | Ceiling |
Humidity Sensing | No | Motion Sensing | No |
Noise Level | 3 Sones | Color | White |
Includes | Mounting Brackets, Hanger Bars | Standards | UL Listed, HVI Certified |
UPC | 026715236534 |
Packages
1 - UNIT - 1 |