Abbotsford
broae50f

VENMAR VENTILATION AE50F 50CFM 0.5 Sones InVent Series Finish Pack with White Grille

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:AE50F

Description

FINISH PACKS: This patent-pending series marks a revolution of Broan's mid-range ventilation fans. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with grille designs that are at home in any decor.FEATURES & BENEFITS:• With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts• EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier• LED fan/light finish packs include 11 watt, 3000K, integrated LED module for energy efficiency• Incandescent fan/light finish packs require 100W max. incandescent A19 type bulb (not included)• UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most• *Testing reflects total fan housing airtightness.

Specifications

Brand Name Broan-Nutone Item Name Ventilation Fan
Type Finish Pack Flow Rate 50 ft³/min
Duct Diameter 4 in Power Rating 20 W
Series InVent Grille Length 11-3/8 in
Grille Width 12 in Grille Material Polymeric
Housing Length 9-1/4 in Housing Width 10 in
Housing Height 5-3/4 in Housing Material Metal
Mounting Type Ceiling Noise Level 0.5
Color White Standards Energy Star Certified
UPC 026715236558

Packages

1 - UNIT - 1 4 - UNIT - 4 SKID - SKID - 120