Abbotsford
broae80bf

VENMAR VENTILATION 80CFM 1.5 Sones InVent Series Finish Pack with White Grille

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:AE80BF

Description

BROAN® InVent™ Series project pack fan reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 45 square ft, so your vision will always be clear and your surroundings will always be comfortable. TrueSeal™ damper technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts EzDuct™. Connector can be installed room-side with no attic access required, fan housing connection have never been easier. ENERGY STAR® qualified. UL listed for use over tubs and showers with a GFCI circuit, capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most. For use with Broan A000HF fan housing packs to complete the installation.

Specifications

Brand Name Broan-Nutone Item Name Ventilation Fan
Type Finish Pack Flow Rate 80 ft³/min
Duct Diameter 4 in Series InVent
Grille Length 11-3/8 in Grille Width 12 in
Grille Material Polymeric Housing Length 9-1/4 in
Housing Width 10 in Housing Height 5-3/4 in
Housing Material Metal Mounting Type Ceiling
Noise Level 1.5 Color White
Standards Energy Star Certified UPC 026715236091

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok