
VENMAR VENTILATION 80 CFM Flex Series Bath Fan with CleanCover Grille
Description
Broan FLEX 80 CFM Bathroom Exhaust Fan w/ CLEANCOVER™ Grille, ENERGY STAR®
Specifications
Brand Name | Broan-Nutone | Item Name | Bathroom Exhaust Fan |
Type | Round Duct | Flow Rate | 80 ft³/min |
Amperage Rating | 0.3 A | Series | Flex |
Housing Material | Galvanized | Mounting Type | Ceiling/Wall |
Noise Level | 0.8 | Color | White |
Includes | Clean Cover Grille | UPC | 026715260904 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 | 75 - UNIT - 75 | 150 - UNIT - 150 |