
VENMAR VENTILATION AE80KF 80 CFM 0.7 Sone Flex Series Ventilation Fan Finish Pack
Description
Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging product. Once all construction is complete, the purchase of a finish pack, 4 grilles and 4 motor/blower wheels, can be made to add the finishing touches to the room. The Flex Series housing and finish packs provide revolutionary innovations such as foldable mounting ears, a new damper, tighter housing to decrease air leakage, while the finish pack grilles complement any décor.
Specifications
Brand Name | Broan-Nutone | Item Name | Bathroom Exhaust Fan |
Type | Round Duct | Flow Rate | 80 ft³/min |
Duct Diameter | 4 in | Voltage Rating | 120 V |
Amperage Rating | 0.3 A | Series | Flex |
Grille Length | 12-1/4 in | Grille Width | 12-1/4 in |
Grille Material | Polymeric | Housing Length | 9-1/4 in |
Housing Width | 10 in | Housing Height | 5-3/4 in |
Housing Material | 26 ga Galvanized Steel | Mounting Type | Ceiling/Wall |
Noise Level | 0.7 | Color | White |
Standards | UL Listed, HVI Certified | UPC | 026715266210 |
Packages
4 - UNIT - (4) | 60 - UNIT - 60 | 120 - UNIT - 120 |