VENMAR VENTILATION DX110 1A 120V Broan® Deluxe Ventilation Fan
Description
Ventilation fan, Deluxe series, 4 sones, Rugged galvanized steel housing, Centrifugal blower wheels and 4 pole motors for high capacity at low sound levels, Built-in mounting ears for quick, sturdy installation, Torsion spring grille mounting, Tapered 4 inch round, polymeric duct connector, 8-1/4(D)x8(W)x5-3/4(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Round Duct | Flow Rate | 110 ft³/min |
Duct Diameter | 4 in | Voltage Rating | 120 V |
Amperage Rating | 1 A | Series | Deluxe |
Frequency Rating | 60 Hz | Grille Material | Polymeric |
Housing Length | 8-1/4 in | Housing Width | 8 in |
Housing Height | 5-3/4 in | Housing Material | Rugged Galvanized Steel |
Mounting Type | Ceiling | Noise Level | 4 |
Color | White | Standards | HVI 2100 Certified, cULus Listed |
UPC | 055321620482 |
Packages
1 - UNIT - 1 |