VENMAR VENTILATION DXF110 Broan® Deluxe Ventilation Fan Finish Pack
Description
Ventilation fan, Project pack, Deluxe series, 4 sones, Rugged steel housing with built in mounting ears, 4 inch round duct connector, Permanently lubricated motor requires no maintenance, Torsion spring grille mounting means no tools required to install grille, Mounts between joists or directly to framing members, Suitable for 2x6 inch and 2x8 inch constructions, 8-1/4(D)x8(W)x5-3/4(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Round Duct | Flow Rate | 110 ft³/min |
Duct Diameter | 4 in | Voltage Rating | 120 V |
Amperage Rating | 1 A | Series | Deluxe |
Frequency Rating | 60 Hz | Grille Length | 11-1/8 in |
Grille Width | 10-5/8 in | Grille Material | Polymeric |
Housing Length | 8-1/4 in | Housing Width | 8 in |
Housing Height | 5-3/4 in | Housing Material | Rugged Steel |
Mounting Type | Torsion Spring Grill | Humidity Sensing | No |
Motion Sensing | No | Noise Level | 4 |
Color | White | UPC | 055321620550 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |