
VENMAR VENTILATION 4 inch 90CFM 2.5 Sones Deluxe Series Bathroom Fan, White
Description
Deluxe series bathroom fan for fresher, cleaner bathrooms 90 CFM, 2.5 Sones Built-in mounting ears for quick, sturdy installation Centrifugal blower wheel and 4-pole motor for high capacity at low sound levels
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Flow Rate | 90 ft³/min | Duct Diameter | 4 in |
Series | Deluxe | Housing Length | 8-1/4 in |
Housing Width | 8 in | Housing Height | 5-3/4 in |
Housing Material | Rugged Steel | Noise Level | 2.5 |
UPC | 055321620543 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |