VENMAR VENTILATION EC50 50 CFM Broan® Economy Bath Fan, White
Description
Ventilation fan, Economy, 3 sones, Galvanized steel housing, Plug-in permanently lubricated motor, requires no maintenance, Compact housing fits easily between wall studs, Double strength steel mounting flanges with keyhole slots for fast installation, Tapered 3 inch round, polymeric duct connector, 7-3/8(D)x8-1/16(W)x3-7/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Standard, Helical (Axial) | Voltage Rating | 120 V |
Amperage Rating | 1.1 A | Series | Economy |
Frequency Rating | 60 Hz | Housing Length | 88.4 mm |
Housing Width | 204.8 mm | Housing Height | 182.8 mm |
Housing Material | Steel | Mounting Type | Wall/Conduit |
Color | White | UPC | 055321600255 |
Packages
1 - UNIT - 1 |