VENMAR VENTILATION EC70 70 CFM Economy Bath Fan, White
Description
Ventilation fan, Economy, 4.5 sones, Galvanized steel housing, Plug-in permanently lubricated motor, requires no maintenance, Compact housing fits easily between wall studs, Double strength steel mounting flanges with keyhole slots for fast installation, Tapered 3 inch round, polymeric duct connector, 7-3/8(D)x8-1/16(W)x3-7/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Flow Rate | 70 ft³/min | Duct Diameter | 3 in |
Voltage Rating | 120 V | Amperage Rating | 1.5 A |
Series | Economy | Frequency Rating | 60 Hz |
Grille Length | 9-5/8 in | Grille Width | 8-5/8 in |
Grille Material | Polymer | Housing Length | 7-3/8 in |
Housing Width | 8-1/16 in | Housing Height | 3-7/8 in |
Housing Material | Galvanized Steel | Mounting Type | Ceiling/Wall |
Noise Level | 4.5 | Color | White |
Standards | cULus Listed, HVI 2100 Certified | UPC | 055321600262 |
Packages
1 - UNIT - 1 |