Abbotsford
broecf50

VENMAR VENTILATION 50 CFM 120V/60V Economy Fan Finish Pack

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:ECF50

Description

Features: • 50 CFM, 3.0 Sones • Permanently lubricated motor, requires no maintenance • cUL and UL listed for use over bathtubs and showers (when connected to a GFCI protected branch circuit) • Housing Dimension: 8-1/16” x 7-3/8” x 3-7/8” • Low-profile, washable, white plastic grille: 9-5/8” x 8-5/8” • Rugged steel housing with double strength steel mounting flanges with key hole slots for fast installation • 3’’ round duct connector • Compact housing fits between joists or studs allowing for ceiling or wall installation • Fits 2”x 4”, 2”x 6” and 2”x 8” constructions • Dynamically balanced impeller blower • Torsion spring grille mounting means no tools are required to install grille

Specifications

Brand Name Broan-Nutone Item Name Ventilation Fan
Type Finish Pack, Helical, Economy Flow Rate 50 ft³/min
Duct Diameter 3 in Voltage Rating 120 V
Amperage Rating 1.1 A Frequency Rating 60 Hz
Grille Length 9-5/8 in Grille Width 8-5/8 in
Grille Material Polymeric Housing Length 7-3/8 in
Housing Width 8-1/16 in Housing Height 3-7/8 in
Housing Material Steel Mounting Type Wall
Noise Level 3 Color White
Standards cULus Listed, HVI 2100 Certified UPC 055321600309

Packages

1 - UNIT - 1 6 - UNIT - (6)