![broecf70](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14156510.jpg?preset=medium)
VENMAR VENTILATION ECF70 70CFM 5.5Sones Broan® Finish Pack Economy Series Fan Ventilation
Description
Description: • Compact housing fits easily between 2x4 wall studs or in ceilings • 70 CFM, 5.5 Sones • Tapered 3-in round, polymeric duct connector - prevents metallic clatter • Double strength steel mounting flanges with keyhole slots for fast installation
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Finish Pack, Helical, Economy | Flow Rate | 70 ft³/min |
Duct Diameter | 3 in | Voltage Rating | 120 V |
Amperage Rating | 1.5 A | Frequency Rating | 60 Hz |
Grille Length | 9-5/8 in | Grille Width | 8-5/8 in |
Grille Material | Polymeric | Housing Length | 7-3/8 in |
Housing Width | 8-1/16 in | Housing Height | 3-7/8 in |
Housing Material | Steel | Mounting Type | Wall |
Noise Level | 4.5 | Color | White |
Standards | cULus Listed, HVI 2100 Certified | UPC | 055321600316 |
Packages
6 - UNIT - (6) |