![brof650](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12424737.jpg?preset=medium)
VENMAR VENTILATION F650 50 CFM Bathroom Fan Finish Pack, White
Description
Ventilation fan, Motor assembly with motor, fan blade, bracket and grill, One speed, Mounting plate with 2 prong plug, For use with 650 broan fan.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Finish Pack, Helical | Flow Rate | 50 ft³/min |
Duct Diameter | 3 in | Grille Material | Polymeric |
Housing Length | 8 in | Housing Width | 8-1/4 in |
Housing Height | 3-3/4 in | Mounting Type | Wall |
Noise Level | 2 | Color | White |
UPC | 055321600033 |
Packages
6 - UNIT - (6) |