![brofqtre090c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12424929.jpg?preset=medium)
VENMAR VENTILATION FQTRE090C 90 CFM ENERGY STAR Certified Ventilating Fan, White
Description
Ventilation fan, Project pack, QTRE series, 1 sones, Rugged steel housing features mounting ears plus adjustable hanger bars, 4 inch round duct connector, Plug-in, Permanently lubricated motor engineered for continuous operation, Dynamically balanced centrifugal blower wheel for quiet, efficient performance, Suitable for 2x8 inch constructions, 11-1/4(D)x10-3/8(W)x7-5/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Finish Pack | Flow Rate | 90 ft³/min |
Duct Diameter | 4 in | Series | QTRE |
Housing Length | 11-1/4 in | Housing Width | 10-3/8 in |
Housing Height | 7-5/8 in | Housing Material | Rugged Steel |
Noise Level | 1 | Standards | Energy Star Certified, HVI 2100 Certified |
UPC | 055321600521 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |