
VENMAR VENTILATION FQTRE110C 110 CFM Broan® ENERGY STAR 110 CFM Fan Finish-Pack
Description
Ventilation fan, Project pack, QTRE series, 1.3 sones, Rugged steel housing features mounting ears plus adjustable hanger bars, 4 inch round duct connector, Plug-in, Permanently lubricated motor engineered for continuous operation, Dynamically balanced centrifugal blower wheel for quiet, efficient performance, Suitable for 2x8 inch constructions, 11-1/4(D)x10-3/8(W)x7-5/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Flow Rate | 110 ft³/min | Duct Diameter | 4 in |
Series | QTRE | Housing Length | 11-1/4 in |
Housing Width | 10-3/8 in | Housing Height | 7-5/8 in |
Housing Material | Rugged Steel | Noise Level | 1.3 |
Includes | Adjustable Hanger Bars | Application | Bathroom/Utility Room |
UPC | 055321600545 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |