Abbotsford
brolp80

VENMAR VENTILATION LP80 Broan® LoProfile™ Ventilation Fan

Price $150.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:LP80

Description

Plug-in, permanently lubricated motor-engineered for continuous operation. Dynamically balanced centrifugal blower wheel for quiet, efficient performance. Low RPM for quiet operation. Rugged, galvanized steel construction. Metal, 4 inch oval duct connector with no metallic clatter. Includes 4 inch oval to 3 inch round duct reducer. 4 inch height allows for 2 x 4 wall or ceiling installation. Sturdy, easy, mounting directly to stud or joist. Can be mounted in flat ceilings, sloped ceilings up to 12/12 pitch and walls. Polymeric construction. Innovative design-the result of extensive research with designers and consumers. UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.

Specifications

Brand Name Broan-Nutone Item Name Ventilation Fan
Type Low Profile Flow Rate 80 ft³/min
Duct Diameter 4 in Amperage Rating 0.3 A
Power Rating 25.7 W Motor Type Permanent Split Capacitor
Grille Length 13 in Grille Width 13-3/4 in
Grille Material Polymeric Housing Length 10-1/2 in
Housing Width 11-3/8 in Housing Height 4 in
Housing Material Galvanized Steel Mounting Type Ceiling
Noise Level 1 Color White
Standards cUL Listed, Energy Star Certified, HVI 2100 Certified UPC 026715203475

Packages

1 - UNIT - 1 80 - UNIT - 80 160 - UNIT - 160