VENMAR VENTILATION LP110 110CFM LoProfile Series Ventilation Fan, White
Description
The Broan LoProfile Fan is our solution for installations where conventional ventilation simply won’t fit. Where multi-family applications require it, the LoProfile fan is narrow enough to be installed in a wall between 2x4 studs. When plumbing or electrical obstructions are found behind the drywall in ceiling remodel applications our LoProfile fan can still fit without having to move anything. And that means most any room with space constraints can have powerful, quiet, efficient ventilation.
Specifications
Brand Name | Broan-Nutone | Item Name | Bathroom Exhaust Fan |
Flow Rate | 110 ft³/min | Duct Diameter | 4 in |
Voltage Rating | 120 V | Amperage Rating | 0.3 A |
Grille Length | 13 in | Grille Width | 14 in |
Grille Material | Polymeric | Housing Length | 10-1/2 in |
Housing Width | 11-3/8 in | Housing Height | 4 in |
Housing Material | Galvanized Steel | Mounting Type | Ceiling/Wall |
Noise Level | 1.5 | Color | White |
Standards | UL, cULus Listed, HVI Certified, Energy Star Certified | UPC | 026715256518 |
Packages
1 - UNIT - 1 |