![broqtre070c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14209037.jpg?preset=medium)
VENMAR VENTILATION QTRE070C 70 CFM Broan® ENERGY STAR® Very Quiet Bath Fan, White
Description
Ventilation fan, ENERGY STARĀ®, Nearly silent operation 0.8 sones, Rugged, 26 gauge, galvanized steel housing, Plug-in, permanently lubricated motor engineered for continuous operation, Dynamically balanced centrifugal blower wheel for quiet, efficient performance, 4 inch duct connector, Fits 2x8 inch duct, 10-3/8(D)x11-1/4(W)x7-5/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Round Duct | Flow Rate | 70 ft³/min at 0.1 in SP, 58 ft³/min at 0.25 in SP |
Duct Diameter | 4 in | Amperage Rating | 0.3 A |
Power Rating | 28.2 W | Series | QTRE |
Grille Material | Polymeric | Housing Length | 10-3/8 in |
Housing Width | 11-1/4 in | Housing Height | 7-5/8 in |
Housing Material | Rugged 26 ga Galvanized Steel | Mounting Type | Ceiling |
Noise Level | 0.8 | Color | White |
For Use With | Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit | Standards | Energy Star Certified, HVI 2100 Certified, cULus Listed |
UPC | 055321601412 |
Packages
1 - UNIT - 1 |