![broqtre080rf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14209037.jpg?preset=medium)
80 CFM Broan® ENERGY STAR® Qualified Easy Rerofit Very Quiet Fan
Description
Ventilation fan, ENERGY STARĀ®, Easy-retrofit ultrasilent, 0.8 sones, Rugged, 26 gauge, galvanized steel housing, Plug-in, permanently lubricated motor engineered for continuous operation, Unique telescoping mounting frame works with virtually any joist spread, Frame design allows for extremely solid four-point mount, Fits 2x8 inch duct, 10-1/2(D)x11-3/8(W)x7-5/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Round Duct | Flow Rate | 80 ft³/min at 0.1 in SP, 55 ft³/min at 0.25 in SP |
Duct Diameter | 4 in | Amperage Rating | 0.3 A |
Power Rating | 28.2 W | Series | QTRE |
Grille Material | Polymeric | Housing Length | 10-1/2 in |
Housing Width | 11-3/8 in | Housing Height | 7-5/8 in |
Housing Material | Rugged 26 ga Galvanized Steel | Mounting Type | Ceiling |
Noise Level | 0.8 | For Use With | Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit |
Standards | Energy Star Certified, HVI 2100 Certified, cULus Listed | UPC | 055321601962 |
Packages
1 - UNIT - 1 |