![broqtre090rc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14245009.jpg?preset=medium)
90CFM 1.0 Sone Broan® QTRE Fan with Interlocking Relay
Description
Ventilation fan with Interlocking Relay, ENERGY STARĀ®, QTR/QTRE series, 1 sones, Rugged, 26 gauge galvanized steel housing, Polymeric grille, Low RPM for quiet operation, Plug-in, permanently lubricated motor engineered for continuous operation, 4 inch duct connector, 10-3/8(D)x11-1/4(W)x7-5/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan with Interlocking Relay |
Type | Round Duct | Flow Rate | 90 ft³/min at 0.1 in SP, 68 ft³/min at 0.25 in SP |
Duct Diameter | 4 in | Amperage Rating | 0.9 A |
Power Rating | 27 W | Series | QTRE |
Grille Material | Polymeric | Housing Length | 10-3/8 in |
Housing Width | 11-1/4 in | Housing Height | 7-5/8 in |
Housing Material | Rugged 26 ga Galvanized Steel | Mounting Type | Ceiling |
Noise Level | 1 | For Use With | Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit |
Standards | Energy Star Certified, HVI 2100 Certified, cULus Listed | UPC | 055321601351 |
Packages
1 - UNIT - 1 |