
VENMAR VENTILATION QTXE150C 150 CFM Broan® ENERGY STAR® Qualified Quiet Bath Fan, White
Description
Ventilation fan, ENERGY STARĀ®, Nearly silent operation, QTXE series, 1.5 sones, Rugged, 26 gauge galvanized steel housing, Plug-in, permanently lubricated motor, Dynamically balanced centrifugal blower wheel for quiet, efficient performance, 6 inch ducting for superior performance, Fits 2x8 inch duct, 10-3/8(D)x11-1/4(W)x7-5/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Quiet, Round Duct | Flow Rate | 150 ft³/min at 0.1 in SP, 118 ft³/min at 0.25 in SP |
Duct Diameter | 6 in | Voltage Rating | 120 V |
Amperage Rating | 0.5 A | Power Rating | 51.3 W |
Series | QTXE | Frequency Rating | 60 Hz |
Motor Type | Permanent Split Capacitor | Grille Length | 15 in |
Grille Width | 14 in | Grille Material | Polymer |
Housing Length | 11-1/4 in | Housing Width | 10-3/8 in |
Housing Height | 7-5/8 in | Housing Material | 26 ga Galvanized Steel |
Mounting Type | Ceiling/Wall | Noise Level | 1.4 |
Color | White | Standards | Energy Star Certified, cULus Listed, HVI 2100 Certified |
UPC | 055321600590 |
Packages
1 - UNIT - 1 |