VENMAR VENTILATION QTXE110S 110 CFM QTXE Series Humidity Sensing Fan, White
Description
Broan Sensaire technology offers a hands-free solution to fighting excess humidity and possible mold problems. It detects rapid increases in moisture levels at the ceiling, where steam and humidity naturally rise, and automatically turns the fan on. With fans this quiet, we included automatic shutoff to save worry and money. Broan Sensaire technology is a perfect solution for high traffic bathrooms, the kids’ bathroom, or anyone who leaves the bath before humidity is properly vented.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Automatic | Flow Rate | 110 ft³/min at 0.1 in SP, 90 ft³/min at 1/4 in SP |
Amperage Rating | 0.3 A | Grille Length | 12-7/8 in |
Grille Width | 13-3/4 in | Grille Material | Polymeric |
Housing Length | 10-1/2 in | Housing Width | 11-3/8 in |
Housing Height | 7-5/8 in | Housing Material | Galvanized |
Mounting Type | Ceiling | Humidity Sensing | Yes |
Noise Level | 0.7 Sones | Color | White Grille |
For Use With | Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit | Standards | HVI 2100 Certified, Energy Star Certified, UL Listed |
Application | For use Over Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit (Ceiling Mount Only) | UPC | 026715164158 |
Packages
1 - UNIT - 1 |