6" 120V 50CFM ULTRA GREEN Series Single-Speed Fan, White
Description
Ventilation fan, ENERGY STAR®, UltraGreen™ energy saving DC motor, HVI certified, best-achievable 0.3 Sone level provides nearly silent operation, Installs up to 60% faster in retrofit applications and up to 20% faster in new construction, High tech DC motor designed for nearly silent operation, 10-1/2(D)x11-3/8(W)x7-5/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Sub Brand | UltraGreen |
Item Name | Ventilation Fan | Type | 1-Speed |
Flow Rate | 50 ft³/min at 0.1 in SP, 49 ft³/min at 0.25 in SP | Duct Diameter | 6 in |
Voltage Rating | 120 V | Amperage Rating | 0.1 A |
Power Rating | 4.9 W | Frequency Rating | 60 Hz |
Motor Type | DC Motor | Grille Length | 13 in |
Grille Width | 14 in | Grille Material | Polymeric |
Housing Length | 10-1/2 in | Housing Width | 11-3/8 in |
Housing Height | 7-5/8 in | Mounting Type | Ceiling |
Noise Level | <0.3 | Color | White |
For Use With | Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit | Standards | Energy Star Certified, HVI 2100 Certified, UL Listed |
UPC | 055321601894 |
Packages
1 - UNIT - 1 |