![broxb80](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268211107.jpg?preset=medium)
VENMAR VENTILATION XB80 7.6W 120V 80CFM ULTRA GREEN Series Single-Speed Fan, White
Description
Broan ULTRA GREEN Series Fans deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.
Specifications
Brand Name | Broan-Nutone | Sub Brand | UltraGreen |
Item Name | Ventilation Fan | Type | 1-Speed, Rectangular Grille |
Flow Rate | 80 ft³/min | Motor Type | DC Motor |
Grille Length | 13 in | Grille Width | 13-3/4 in |
Grille Material | Polymeric | Housing Length | 10-1/2 in |
Housing Width | 11-3/8 in | Housing Height | 7-5/8 in |
Housing Material | Galvanized | Mounting Type | Ceiling |
Noise Level | 0.3 | Color | White |
Standards | UL Listed, HVI 2100, Energy Star Certified | Application | For Bathrooms |
UPC | 026715201174 |
Packages
1 - UNIT - 1 |