Abbotsford
broxb90c

VENMAR VENTILATION 6 inch 90CFM 120V ULTRA GREEN Series Single-Speed Fan, White

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:XB90C

Description

From unique telescoping mounting frame that fits through retrofit drywall openings without a need for attic access to easy-to-insert snap-in blower and housing, Broan designed the ULTRA Series to be the fastest, easiest, most universal installation. Don’t let the uncertainty of what’s behind the drywall stand in your way. Take on any installation knowing that ULTRA Series Ventilation Fans and Fan/Lights will make it easier and faster—up to 60% faster in retrofit installations and up to 20% faster in new construction. Because you don’t make money by wasting time.FEATURES & BENEFITS:• 90 CFM at 0.1" SP• HVI certified, best-achievable 0.3 Sone level provides nearly silent operation• Installs up to 60% faster in retrofit applications and up to 20% faster in new construction• Energy saving DC Motor• Energy Star Certified

Specifications

Brand Name Broan-Nutone Sub Brand UltraGreen
Item Name Ventilation Fan Type 1-Speed, Helical (Axial)
Flow Rate 90 ft³/min at 0.1 in SP, 90 ft³/min at 0.25 in SP Duct Diameter 6 in
Voltage Rating 120 V Amperage Rating 0.1 A
Power Rating 6.6 W Frequency Rating 60 Hz
Motor Type DC Motor Grille Length 13 in
Grille Width 14 in Grille Material Polymeric
Housing Length 10-1/2 in Housing Width 11-3/8 in
Housing Height 7-5/8 in Housing Material Steel
Mounting Type Ceiling/Wall Noise Level <0.3
Color White For Use With Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit
Standards cUL Listed, Energy Star Certified, HVI 2100 Certified UPC 055321601870

Packages

1 - UNIT - 1