VENMAR VENTILATION 6 inch 90CFM Humidity Sensing, Single-Speed Fan with DC Motor, White
Description
From Broan's unique telescoping mounting frame that fits through retrofit drywall openings without a need for attic access to our easy-to-insert snap-in blower and housing, we’ve designed the ULTRA Series to be the fastest, easiest, most universal installation. Don’t let the uncertainty of what’s behind the drywall stand in your way. Take on any installation knowing that ULTRA Series Ventilation Fans and Fan/Lights will make it easier and faster—up to 60% faster in retrofit installations and up to 20% faster in new construction. Because you don’t make money by wasting time.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | 1-Speed | Flow Rate | 90 ft³/min at 0.1 in SP, 90 ft³/min at 0.25 in SP |
Duct Diameter | 6 in | Voltage Rating | 120 V |
Amperage Rating | 0.1 A | Power Rating | 6.6 W |
Series | Ultra | Frequency Rating | 60 Hz |
Motor Type | DC Motor | Grille Length | 13-1/8 in |
Grille Width | 14 in | Grille Material | Polymeric |
Housing Length | 10-1/2 in | Housing Width | 11-3/8 in |
Housing Height | 7-5/8 in | Mounting Type | Ceiling |
Humidity Sensing | Yes | Noise Level | <0.3 |
Color | White | For Use With | Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit |
Standards | Energy Star Certified, HVI 2100 Certified, cULus Listed | UPC | 055321602037 |
Packages
1 - UNIT - 1 |