![broxb110h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16212887.jpg?preset=medium)
VENMAR VENTILATION XB110H 8.3W 120V 110CFM ULTRA GREEN Single-Speed Humidity Sensing Fan, White
Description
Broan ULTRA Humidity Sensing Fans deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, ease of installation, energy efficiency, consistent power, and extremely quiet operation. Best of all, they have the ability to sense when you’re showering via a quick rise in humidity and automatically turn on.
Specifications
Brand Name | Broan-Nutone | Sub Brand | UltraGreen |
Item Name | Ventilation Fan with Humidity Sensor | Type | 1-Speed, Rectangular Grille |
Flow Rate | 110 ft³/min | Duct Diameter | 6 in |
Voltage Rating | 120 V | Amperage Rating | 0.4 A |
Power Rating | 8.3 W | Motor Type | DC |
Grille Length | 13-1/8 in | Grille Width | 14 in |
Housing Length | 10-1/2 in | Housing Width | 11-3/8 in |
Housing Height | 7-5/8 in | Housing Material | Galvanized Steel |
Mounting Type | Recessed | Noise Level | > 0.3 Sones |
Color | White | Standards | UL Listed, HVI Certified |
Application | For Bathrooms | UPC | 026715202874 |
Packages
1 - UNIT - 1 |