Abbotsford
broxb110hc

VENMAR VENTILATION 6 inch 120V 110CFM ULTRA GREEN Single-Speed Humidity Sensing Fan, White

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:XB110HC

Description

From unique telescoping mounting frame that fits through retrofit drywall openings without a need for attic access to easy-to-insert snap-in blower and housing, we’ve designed the ULTRA™ Series to be the fastest, easiest, most universal installation. Don’t let the uncertainty of what’s behind the drywall stand in your way. Take on any installation knowing that ULTRA™ Series Ventilation Fans and Fan/Lights will make it easier and faster—up to 60% faster in retrofit installations and up to 20% faster in new construction. Because you don’t make money by wasting time.FEATURES & BENEFITS:• 110 CFM at 0.1" SP• HVI certified, best-achievable 0.3 Sone level provides nearly silent operation• Installs up to 60% faster in retrofit applications and up to 20% faster in new construction• Humidity sensor automatically turns fan on and off when needed• Energy saving DC Motor• Energy Star Certified

Specifications

Brand Name Broan-Nutone Sub Brand UltraGreen
Item Name Ventilation Fan with Humidity Sensor Type 1-Speed
Flow Rate 110 ft³/min Duct Diameter 6 in
Voltage Rating 120 V Amperage Rating 0.4 A
Power Rating 8.3 W Frequency Rating 60 Hz
Grille Length 13-1/8 in Grille Width 14 in
Grille Material Polymeric Housing Length 11-3/8 in
Housing Width 10-1/2 in Housing Height 7-5/8 in
Mounting Type Ceiling Noise Level < 0.3
Color White Grille Standards cUL Listed, HVI Certified, Energy Star Rated
UPC 055321602020

Packages

1 - UNIT - 1