![brozb80m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16212894.jpg?preset=medium)
VENMAR VENTILATION ZB80M 5.8W 120V 80CFM ULTRA GREEN Series Multi-Speed Ventilation Fan with Motion Sensor, White
Description
Broan ULTRA GREEN Series Fans deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.
Specifications
Brand Name | Broan-Nutone | Sub Brand | UltraGreen |
Item Name | Ventilation Fan | Type | Multi-Speed, Rectangular Grille |
Flow Rate | 30 - 80 ft³/min | Duct Diameter | 6 or 4 in |
Voltage Rating | 120 V | Amperage Rating | 0.3 A |
Power Rating | 6.4 W | Motor Type | DC |
Grille Length | 13-1/8 in | Grille Width | 14 in |
Housing Length | 10-1/2 in | Housing Width | 11-3/8 in |
Housing Height | 7-5/8 in | Housing Material | Galvanized Steel |
Mounting Type | Recessed | Noise Level | > 0.3 Sones |
Color | White | Standards | UL Listed, HVI Certified, cUL Listed |
Application | For Bathrooms | UPC | 026715202898 |
Packages
1 - UNIT - 1 |