
VENMAR VENTILATION ZB90C Broan® ULTRA GREEN™ Series 90 CFM Multi-Speed Ventilation Fan
Description
Ventilation fan, Multi-speed, ENERGY STAR®, UltraGreen™ energy saving DC motor, HVI certified, best-achievable 0.3 Sone level provides nearly silent operation, Installs up to 60% faster in retrofit applications and up to 20% faster in new construction, High tech DC motor designed for nearly silent operation, 10-1/2(D)x11-3/8(W)x7-5/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Sub Brand | UltraGreen |
Item Name | Ventilation Fan | Type | Multi-Speed, Helical (Axial) Direction |
Flow Rate | 90 ft³/min | Duct Diameter | 6 in |
Voltage Rating | 120 V | Amperage Rating | 0.1 A |
Power Rating | 6.6 W | Frequency Rating | 60 Hz |
Motor Type | Energy Saving DC | Grille Length | 13-3/4 in |
Grille Width | 13 in | Grille Material | Polymeric |
Housing Length | 10-1/2 in | Housing Width | 11-3/8 in |
Housing Height | 7-5/8 in | Mounting Type | Wall Duct, Knockout Plate |
Noise Level | < 0.3 | Color | White Grille |
Standards | Energy Star Certified, HVI Certified, cUL Listed | UPC | 055321601795 |
Packages
1 - UNIT - 1 |