VENMAR VENTILATION ZB110 7.7W 120V ULTRA GREEN Series 110 CFM Multi-Speed Fan
Description
Broan ULTRA GREEN Series Fans deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.
Specifications
Brand Name | Broan-Nutone | Sub Brand | UltraGreen |
Item Name | Ventilation Fan | Type | Multi-Speed, Horizontal Discharge |
Flow Rate | 110 ft³/min at 0.1 in SP, 110 ft³/min at 0.125 in SP, 109 ft³/min at 0.25 in SP, 100 ft³/min at 0.375 in SP, 62 ft³/min at 0.5 in SP, 28 ft³/min at 0.625 in SP | Duct Diameter | 6 in |
Voltage Rating | 120 V | Amperage Rating | 0.3 A |
Power Rating | 7.7 W | Frequency Rating | 60 Hz |
Phase | 1 | Motor Type | DC Motor |
Grille Length | 13 in | Grille Width | 13-3/4 in |
Grille Material | Polymer | Housing Length | 11-3/8 in |
Housing Width | 10-1/2 in | Housing Height | 7-5/8 in |
Housing Material | Galvanized Steel | Mounting Type | Ceiling |
Noise Level | < 0.3 | Color | White |
Includes | Expandable Mounting Frame, Radiation Damper | Standards | Energy Star Certified, cULus Listed, HVI 2100 Certified, ASHRAE Compliant |
Application | For Bathrooms | UPC | 026715201075 |
Packages
1 - UNIT - 1 |