![brozb110c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12426510.jpg?preset=medium)
VENMAR VENTILATION ZB110C 110 CFM Broan® ULTRA GREEN™ Series Multi-Speed Fan, White
Description
Ventilation fan, Multi-speed, ENERGY STAR®, UltraGreen™ energy saving DC motor, HVI certified, best-achievable 0.3 Sone level provides nearly silent operation, Installs up to 60% faster in retrofit applications and up to 20% faster in new construction, High tech DC motor designed for nearly silent operation, 10-1/2(D)x11-3/8(W)x7-5/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Sub Brand | UltraGreen |
Item Name | Ventilation Fan | Type | Multi-Speed, Helical (Axial) |
Flow Rate | 110 ft³/min | Duct Diameter | 6 in |
Voltage Rating | 120 V | Amperage Rating | 0.2 A |
Frequency Rating | 60 Hz | Motor Type | DC Motor |
Grille Length | 13 in | Grille Width | 14 in |
Grille Material | Polymeric | Housing Length | 10-1/2 in |
Housing Width | 11-3/8 in | Housing Height | 7-5/8 in |
Housing Material | Steel | Mounting Type | Ceiling/Wall |
Noise Level | <0.3 | Color | White |
For Use With | Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit | Standards | cUL Listed, Energy Star Certified, HVI 2100 Certified |
UPC | 055321601771 |
Packages
1 - UNIT - 1 |