VENMAR VENTILATION ZB110MC 110CFM Broan® UltraSense™ Bath M Fans, White Polymeric
Description
Ventilation fan with multi-speed and motion sensor, ENERGY STAR®, UltraGreen™ energy saving DC motor, HVI certified, best-achievable 0.3 Sone level provides nearly silent operation, Installs up to 60% faster in retrofit applications and up to 20% faster in new construction, High tech DC motor designed for nearly silent operation, 10-1/2(D)x11-3/8(W)x7-5/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Sub Brand | UltraGreen |
Item Name | Ventilation Fan | Type | Multi-Speed |
Flow Rate | 110 ft³/min | Duct Diameter | 6 in |
Voltage Rating | 120 V | Amperage Rating | 0.4 A |
Power Rating | 8.3 W | Frequency Rating | 60 Hz |
Motor Type | DC Motor | Grille Length | 13-1/8 in |
Grille Width | 14 in | Grille Material | Polymeric |
Housing Length | 10-1/2 in | Housing Width | 11-3/8 in |
Housing Height | 7-5/8 in | Mounting Type | Ceiling |
Motion Sensing | Yes | Noise Level | <0.3 |
Color | White | For Use With | Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit |
Standards | cUL Listed, Energy Star Certified, HVI 2100 Certified | UPC | 055321602044 |
Packages
1 - UNIT - 1 |