ABB BF80UQ 80 CFM GE Distribution Ultra Quiet Fan Bathroom
Description
GE Ultra quiet bath fan acceptable for use over tub or shower when installed in a GFCI-protected branch circuit. White polymeric grill secured in place with torsion springs; easily removed if necessary.
Specifications
Brand Name | GE | Item Name | Bathroom Fan |
Type | Ultra Quiet, Rectangular Grill, Round Duct | Flow Rate | 80 ft³/min |
Duct Diameter | 4 in | Voltage Rating | 115 VAC |
Amperage Rating | 0.3 A | Frequency Rating | 60 Hz |
Motor Type | Permanent Split Capacitor | Grille Length | 11 in |
Grille Width | 13-3/4 in | Grille Material | Polymeric |
Housing Length | 11-3/8 in | Housing Width | 9-5/8 in |
Housing Height | 7-7/8 in | Housing Material | 23 ga Galvanized Steel |
Mounting Type | Ceiling/Wall | Noise Level | 1.5 |
Color | White | For Use With | Tub/Shower When Installed in a GFCI Protected Branch Circuit |
Standards | Energy Star Certified, cULus Listed, HVI 2100 Certified, UL-507, CSA C22.2 No. 113 | Application | 80 ft² Bathroom, 100 ft² Other Room |
UPC | 783164329278 |
Packages
1 - UNIT - 1 |