VENMAR VENTILATION 671SP 90CFM 2.5 Sones Value Test Series Exhaust Fan, White
Description
Value Test Series fan, a quality fan for incredible value. The attractive white polymeric grille blends well with any decor.FEATURES:• 90 CFM 2.5 Sones (HVI)• Centrifugal blower wheels and 4-pole motors for high capacity at low sound levels• Plastic duct collars - use 4" duct• Ideal for bath, utility and recreation rooms• Easy installation in walls or ceiling• cUL and UL Listed for use over tub/shower enclosure with GFCI circuit wiring
Specifications
Brand Name | Broan-Nutone | Sub Brand | Value Test™ |
Item Name | Bathroom Exhaust Fan | Type | Rectangular Grill |
Flow Rate | 90 ft³/min | Duct Diameter | 4 in |
Voltage Rating | 120 V | Amperage Rating | 0.5 A |
Frequency Rating | 60 Hz | Grille Material | Polymeric |
Housing Length | 8-1/4 in | Housing Width | 8 in |
Housing Height | 5-3/4 in | Housing Material | Rugged Galvanized Steel |
Mounting Type | Ceiling/Flush | Noise Level | 2.5 |
Color | White | Standards | HVI 2100 Certified, cULus Listed |
Application | For Rooms up to 80 - 99 ft² | UPC | 055321620659 |
Packages
1 - UNIT - 1 |