![nut671rb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268210700.jpg?preset=medium)
VENMAR VENTILATION 671RB Finish Pack Fan Motor
Description
Ventilation fan, 3 sones, Synthetic, Bath fan finish pack, 1.1x2 inch.
Specifications
Brand Name | Broan-Nutone | Item Name | Bathroom Exhaust Fan |
Type | Finish Pack, Synthetic | Flow Rate | 90 ft³/min at 0.1 in SP |
Duct Diameter | 4 in | Voltage Rating | 115 VAC |
Amperage Rating | 0.8 A | Frequency Rating | 60 Hz |
Grille Length | 10-1/2 in | Grille Width | 10-1/4 in |
Grille Material | Polymeric | Housing Length | 9 in |
Housing Width | 9 in | Housing Height | 5-3/4 in |
Housing Material | Galvanized Steel | Mounting Type | Ceiling |
Noise Level | 3 | Color | White |
Includes | Installation Instructions | Standards | HVI 2100 Certified, UL Listed |
Application | For Baths up to 85 ft², Other Rooms Up to 110 ft² | UPC | 784891256523 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |