![nut672sp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14204215.jpg?preset=medium)
VENMAR VENTILATION 672SP 110CFM 4.0 Sones Value Test Series Exhaust Fan, White
Description
Value Test Series fan, a quality fan for incredible value. The attractive white polymeric grille blends well with any decor.FEATURES:• 110 CFM 4.0 Sones (HVI)• Centrifugal blower wheels and 4-pole motors for high capacity at low sound levels• Plastic duct collars - use 4" duct• Ideal for bath, utility and recreation rooms• Easy installation in walls or ceiling• cUL and UL Listed for use over tub/shower enclosure with GFCI branch circuit wiring
Specifications
Brand Name | Broan-Nutone | Sub Brand | Value Test™ |
Item Name | Bathroom Exhaust Fan | Flow Rate | 110 ft³/min |
Duct Diameter | 4 in | Voltage Rating | 120 V |
Amperage Rating | 1.3 A | Frequency Rating | 60 Hz |
Grille Material | Polymeric | Housing Length | 8-1/4 in |
Housing Width | 8 in | Housing Height | 5-3/4 in |
Housing Material | Rugged Galvanized Steel | Mounting Type | Ceiling |
Noise Level | 4 | Color | White |
Standards | HVI 2100 Certified, cULus Listed | Application | For Bath, Utility and Recreation Rooms |
UPC | 055321620673 |
Packages
1 - UNIT - 1 |