![nut672rb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268210897.jpg?preset=medium)
VENMAR VENTILATION 672RB Finish Pack Fan Motor
Description
NuToneĀ® Exhaust fan with cold rolled steel, galvanized housing and white polymeric grille. Fully encased, plug-in, thermally protected 115 VAC motor. Attractive polymeric grille fastens easily with torsion springs. Motor quietly drives electronically balanced polypropylene blower wheel. Prewired outlet box, plug-in receptacle. It ventilates 110 CFM at 0.1 inch S.P at a sound level of 4.0 sones. Quiet plastic back draft damper operates automatically. Designed for large baths, utility rooms or laundry rooms.
Specifications
Brand Name | Broan-Nutone | Item Name | Bathroom Exhaust Fan |
Type | Finish Pack | Flow Rate | 110 ft³/min at 0.1 in SP |
Duct Diameter | 4 in | Voltage Rating | 115 VAC |
Amperage Rating | 1.2 A | Frequency Rating | 60 Hz |
Grille Length | 10-1/2 in | Grille Width | 10-1/4 in |
Grille Material | Polymeric | Housing Length | 9 in |
Housing Width | 9 in | Housing Height | 5-3/4 in |
Housing Material | Galvanized Steel | Mounting Type | Ceiling |
Noise Level | 4 | Color | White |
Includes | Installation Instructions | Standards | HVI 2100 Certified, UL Listed |
Application | For Baths up to 105 ft², Other Rooms Up to 135 ft² | UPC | 784891256530 |
Packages
1 - UNIT - 1 |