Abbotsford
nut696ncb

VENMAR VENTILATION 696NCB 50CFM 3.0 Sones Economy Series Bath Fan Project Pack (Qty. 6)

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:696NCB

Description

FEATURES:• Permanently lubricated motor requires no maintenance• UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit• Housing Dimensions: 8-1/16’’ x 7-3/8’’ x 3-7/8’’• Fits 2’’ x 4’’, 2’’ x 6’’, 2’’ x 8’’ constructions• Low-profile, washable white polymeric grille: 9-5/8’’ x 8-5/8’’• Torsion spring grille mounting means no tools are required to install grille• Rugged steel housing with double strength mounting flanges with key hole slots for fast installation • 3’’ round duct connector• Compact size facilitates installation between framing members• Dynamically balanced impellor based blower• Project pack for builder convenience

Specifications

Brand Name Broan-Nutone Color White
UPC 784891258497

Packages

1 - UNIT - 1 6 - UNIT - (6)