![nut8832wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268210670.jpg?preset=medium)
VENMAR VENTILATION 8832WH 80CFM 2,5 Sones Bath Ventilation Fan With White Grill
Description
A moderately powerful fan that provides basic ventilation for average sized bathrooms or powder rooms, it solves one more problem on your to-do list. One-piece sculptured intake grille available in white. Centrifugal blower wheel channels air to the outside through 3 inch (7.6cm),round duct. Built-in precision-fit non-metallic damper. Plug-in motor 'floats' on sound-absorbent cushions.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Rectangular Grill | Flow Rate | 80 ft³/min at 0.1 in SP, 69 ft³/min at 0.25 in SP |
Duct Diameter | 3 in | Power Rating | 60.8 W |
Series | 8832 | Grille Material | Polymeric |
Housing Length | 8-1/2 in | Housing Width | 9 in |
Housing Height | 4 in | Housing Material | Galvanized Steel |
Mounting Type | Ceiling/Wall | Noise Level | 2.5 |
Color | White | Standards | CSA Certified, HVI 2100 Certified, UL Listed |
Application | For Average Sized Bathrooms Up to 75 ft² or Powder Rooms | UPC | 784891218385 |
Packages
1 - UNIT - 1 |