![nutf671](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12425709.jpg?preset=medium)
VENMAR VENTILATION F671 90CFM 2.5 Sones Deluxe Series Ventilation Fan Project Pack (Qty. 4)
Description
Ventilation fan, Project pack, Deluxe series, 2.5 sones, Rugged steel housing with built in mounting ears, 4 inch round duct connector, Permanently lubricated motor requires no maintenance, Torsion spring grille mounting means no tools required to install grille, Mounts between joists or directly to framing members, Suitable for 2x6 inch and 2x8 inch constructions, 8-1/4(D)x8(W)x5-3/4(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Bathroom Exhaust Fan |
Type | Finish Pack, Rectangular Grill | Flow Rate | 90 ft³/min |
Duct Diameter | 4 in | Voltage Rating | 120 V |
Amperage Rating | 1.2 A | Series | Deluxe |
Grille Length | 7-1/2 in | Grille Width | 7-1/4 in |
Housing Length | 9 in | Housing Width | 9-1/4 in |
Housing Height | 4-5/8 in | Housing Material | Galvanized Steel |
Mounting Type | Ceiling/Wall/Recessed | Noise Level | 2.5 |
Color | White | Standards | HVI Certified, UL Listed |
Application | 60 ft² Room | UPC | 055321620666 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |