![nutqt200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268210619.jpg?preset=medium)
VENMAR VENTILATION QT200 3-1/4"x10" Duct Size 200CFM 2.0 Sone NuTone® Ceiling Mount Fan with Vertical/Horizontal Discharge
Description
Ventilation fan, QUIETTEST®, Twin blower, 2 sones, Galvanized steel and sturdy brown-enamel housing is lined with sound-deadening foam for quiet operation, Vents horizontally or vertically with 3-1/4x10 inch duct, Rounded, low-profile grilles add distinction to your room, 10(D)x14-1/4(W)x9(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Sub Brand | Quiettest® |
Item Name | Ventilation Fan | Type | Rectangular Grill |
Flow Rate | 200 ft³/min at 0.1 in SP | Duct Diameter | 10 in |
Grille Material | Polymeric | Housing Length | 14-1/4 in |
Housing Width | 10 in | Housing Height | 9 in |
Housing Material | Galvanized Steel | Mounting Type | Ceiling |
Noise Level | 2 | Color | White |
Standards | CSA Certified, HVI 2100 Certified, UL Listed | Application | For Bathrooms Up to 185 ft² and Other Rooms up to 250 ft² |
UPC | 784891218859 |
Packages
1 - UNIT - 1 |